missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnace, SiC heating
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
1.5 L
3 L
Unit Size:
Each
Description
- Controller: C550
- Tabletop model
Specifications
Specifications
| Controller Type | C550 |
| Description | Flap Door |
| Capacity (Metric) | 3 L |
| Temperature (Metric) | 1500°C |
| Dimensions (D x W x H) Interior | 120 x 210 x 120 mm |
| Dimensions (L x W x H) Exterior | 415 x 545 x 490 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction