missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnace, SiC heating

Product Code. 15511062 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
1.5 L
3 L
Temperature (Metric):
1500°C
1550°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15511062

Brand: Nabertherm™ LC033K5DN5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.

  • Controller: C450
  • tabletop model

Specifications

Controller Type C450
Description Flap door
Capacity (Metric) 3 L
Temperature (Metric) 1500°C
Dimensions (D x W x H) Interior 120 x 210 x 120 mm
Dimensions (L x W x H) Exterior 415 x 545 x 490 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.