missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnace, MoSi2 heating

Product Code. p-7236242 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
2 L
4 L
8 L
Temperature (Metric):
1600°C
1750°C
1800°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17397979

Brand: Nabertherm™ LHT226VN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed as tabletop models, these compact high-temperature furnaces have a variety of advantages. The first-class workmanship using high-quality materials, combined with ease of operation, make these furnaces all-rounders in research and the laboratory.

  • High-quality molybdenum disilicide heating elements
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Compact design with lift door, opening upwards
  • Adjustable air inlet
  • Exhaust air opening in the roof
  • Type B thermocouple
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type P570
Description Lift Door
Capacity (Metric) 2 L
Temperature (Metric) 1600°C
Dimensions (D x W x H) Interior 90 x 150 x 150 mm
Dimensions (L x W x H) Exterior 470 x 630 x 760 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.