missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnace, MoSi2 heating

Product Code. 17397979 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
2 L
4 L
8 L
Temperature (Metric):
1600°C
1750°C
1800°C
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature (Metric) unitSize
17397979 2 L 1600°C Each
17307989 2 L 1750°C Each
17317989 2 L 1800°C Each
17337989 4 L 1600°C Each
17357989 4 L 1800°C Each
17367989 8 L 1600°C Each
17377989 8 L 1750°C Each
17387989 8 L 1800°C Each
17347989 4 L 1750°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17397979 Supplier Nabertherm™ Supplier No. LHT226VN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed as tabletop models, these compact high-temperature furnaces have a variety of advantages. The first-class workmanship using high-quality materials, combined with ease of operation, make these furnaces all-rounders in research and the laboratory.

  • High-quality molybdenum disilicide heating elements
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Compact design with lift door, opening upwards
  • Adjustable air inlet
  • Exhaust air opening in the roof
  • Type B thermocouple
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type P570
Description Lift Door
Capacity (Metric) 2 L
Temperature (Metric) 1600°C
Dimensions (D x W x H) Interior 90 x 150 x 150 mm
Dimensions (L x W x H) Exterior 470 x 630 x 760 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.