missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Furnace LHT/D Series
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
1 L
3 L
Unit Size:
Each
Description
- Maximum Temperature: 1650 °C
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Compact design with lift door, opening upwards
- Adjustable air inlet
- Exhaust air opening in the roof
- Type B thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Temperature Control | P470 |
| Dimensions (D x W x H) Interior | 120 x 110 x 120 mm |
| Dimensions (L x W x H) Exterior | 425 x 385 x 720 mm |
| Weight (Metric) | 10 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction