missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tmax 1600°C, 1750°C, or 1800°C
- High-quality heating elements made of molybdenum disilicide offer very good protection against chemical interaction between charge and heating elements
- Adjustable air inlet opening
- Exhaust air opening in the roof
- Controller with touch operation P580 (50 programs with each 40 segments)
- Available with:
- Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the furnace and load
- Port for thermocouple in the furnace roof
- Protective gas connection to purge with non-flammable process, not gas tight
- Manual or automatic gas supply system
- Stackable saggars for loading in up to two or three levels, depending on model
Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.
Specifications
Specifications
| Controller Type | P580 |
| Capacity (Metric) | 4 L |
| Temperature (Metric) | 1600°C |
| Type | Muffle Furnace with Lift Door |
| Includes | Over-Temperature Limiter |
| Voltage | 220/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?