missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Furnace LHT 02/18
Shop All Nabertherm Products
Click to view available options
Includes:
Furnace Only
Gas Connection
Gas Connection, Over-Temp Limiter
Over-Temperature Limiter
Description
- Tmax 1600°C, 1750°C, or 1800°C
- High-quality heating elements made of molybdenum disilicide offer very good protection against chemical interaction between charge and heating elements
- Adjustable air inlet opening
- Exhaust air opening in the roof
- Controller with touch operation P580 (50 programs with each 40 segments)
- Available with:
- Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the furnace and load
- Port for thermocouple in the furnace roof
- Protective gas connection to purge with non-flammable process, not gas tight
- Manual or automatic gas supply system
- Stackable saggars for loading in up to two or three levels, depending on model
Specifications
Specifications
| Controller Type | P580 |
| Capacity (Metric) | 2 L |
| Temperature (Metric) | 1800°C |
| Type | Muffle Furnace with Lift Door |
| Includes | Furnace Only |
| Voltage | 220/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction