missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ High Temperature Block Heater

Product Code. 11430928
Change view
Click to view available options
No. of Places:
22
38
For Use With (Equipment):
22 x 26mm Tubes
38 x 16mm Tubes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places For Use With (Equipment) unitSize
11430928 38 38 x 16mm Tubes Each
11440928 22 22 x 26mm Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11430928 Supplier Grant Instruments™ Supplier No. BT5D16

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides temperature control without the need for fluids and reduces the risk of contamination. Grant Instruments™ High Temeprature Block Heater is ideal in situations where the use of a bath is not desireable.

  • Robust construction for long term durability and reliability
  • Digital controller for accurate and reproducible time and temperature setting
  • An adjustable overtemperature cut-out protects users, valuable samples and the workplace
  • Choice of two models with different block capacities: BT5D-16 for 38 x Ø 16mm tubes and BT5D-26 for 22 x Ø 26mm tubes (other sizes available)
  • Temperature range ambient plus 10 to 400°C
  • Stability ±0.5°C, uniformity 1%
  • Timed or continuous operation
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Digital
For Use With (Equipment) 38 x 16mm Tubes
No. of Places 38
Temperature Range (Metric) Ambient +10° to 400°C
Type Dry Bath Block
Temperature Stability ±0.5°C
Temperature Uniformity 0.01°C
Timer 1 to 9999 minutes
Length (Metric) 190 mm
Width (Metric) 140 mm
Depth (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.