missing translation for 'onlineSavingsMsg'
Learn More

Scotch™ High Tack Box Sealing Tape 375+

Product Code. 17711679
Change view
Click to view available options
Dimensions (L x W):
50 m x 48 mm
914 m x 48 mm
Unit Size:
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17711679 914 m x 48 mm 6 rolls
17701679 50 m x 48 mm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17711679 Supplier Scotch™ Supplier No. 7100215511
  • ONLINE EXCLUSIVE PRICE
    £852.00
    £590.74 / 6 rolls
    Save £261.26
    30% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This high-performance packaging tape securely closes a variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture, scuffing and edge tear.

  • High-performance hot melt packaging tape for heavy duty applications
  • Strong adhesive helps prevent tampering and tape failure during shipping and delivery
  • High edge tear and split resistance for e-commerce and single-parcel shipments
  • Synthetic hot melt rubber adhesive with polypropylene backing for conformability
  • Easy unwind and smooth dispensing for use on high-speed automated packaging lines
TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Hot-melt
Color Transparent
Format Tape
Material Polypropylene
Product Type Box Sealing Tape
For Use With (Application) Heavy Duty Packaging
Quantity 6 Pk.
Dimensions (L x W) 914 m x 48 mm
Length (English) 2999 ft.
Length (Metric) 914 m
Width (English) 1.88 in.
Width (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.