missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ High-purity PFA-450 Tubing
Won’t crack under stress. Translucent, high-purity tubing offers superior surface smoothness and clarity
£192.00 - £345.00
Specifications
Product Type | PFA-450 Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11795878
|
Masterflex™
MFLX06368-50 |
3.2 mm |
£192.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
11785918
|
Masterflex™
MFLX06368-52 |
6.4 mm |
£345.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
Description
- Ideal for pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer and nuclear applications
- Low extractables with deionized water and acids, high resistance to stress and cracking
- Resin is FDA-compliant (21 CFR 177.1550)
- Tubing is manufactured according to GMP
- Temperature range: -195 to 260°C (-320 to +500°F)
- Sterilize by Autoclave, ethylene oxide, gamma irradiation and dry heat
Specifications
PFA-450 Tubing | |
PFA | |
7.6 m | |
-195°C | |
Autoclave, ethylene oxide, gamma irradiation and dry heat | |
500°F |
Autoclavable | |
25 ft. | |
-320°F | |
Cole-Parmer High-Purity PFA-450 Tubing | |
Translucent | |
260°C |