missing translation for 'onlineSavingsMsg'
Learn More

Cytiva High Purity dNTPs

Product Code. 11505115 Shop All Cytiva Products
Click to view available options
Product Type:
dATP
dCTP
dGTP
dTTP
Unit Size:
250mg
This item is not returnable. View return policy

Product Code. 11505115

Brand: Cytiva 27185004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Used for amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis, and expression profiling. Cytiva High Purity dNTPs are tested functionally in long PCR* to be PCR-quantified for high-quality sequencing.

  • High purity: >98% triphosphate, as confirmed by chromatographic analysis and 31P nuclear magnetic resonance (NMR) spectroscopy
  • Supplied as solids and also available in solutions
TRUSTED_SUSTAINABILITY

Specifications

Format Solid
Product Type dATP
Content And Storage -20°C
Purity ≥98% triphosphate
Quantity 250 mg
For Use With (Application) Amplification, Dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.