missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter Life Sciences High pressure diffuser

Product Code. 31777229 Shop All Beckman Coulter Life Sciences Products
Change view
Click to view available options
Connection Type:
1 CFM HPD 3/8 in. Barb
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
31777229 1 CFM HPD 3/8 in. Barb Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31777229 Supplier Beckman Coulter Life Sciences Supplier No. 208073213
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Part of the MET ONE Facility Monitoring System.

  • High Pressure Diffuser for pressurized gas line testing
  • Flow rate 28.3 L/min., 1.0 CFM
  • 1 cm barb and 3/8 in. barb connections

Specifications

Product Type High-Pressure Diffuser
Display Type None
Connection Type 1 CFM HPD 3/8 in. Barb
For Use With (Equipment) Beckman Coulter Analyzer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.