missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration

Product Code. 17873018
Click to view available options
Temperature Range (Metric):
-1°C to 101°C
-1°C to 201°C
-1°C to 250°C
-1°C to 51°C
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-100°C to +50°C
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
-50°C to +50°C
0°C to 40°C
Subdivision:
0.1°C
0.2°C
0.5°C
1°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
20.5 cm
30.5 cm
40.5 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17873018

Brand: Brannan™ 50/501/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High precision lab thermometer complete with calibration certificate.

  • A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
  • Safe non-mercury filling
  • Presented in a study cardboard cylinder for storage
  • Made in UK

Specifications

Calibration Points 0°C, 35°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Immersion Type Partial Immersion
Length (Metric) 40.5 cm
Material Glass
Thermometer Fill Blue Spirit
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Accuracy ± 1.0°C
Subdivision 0.2°C
Immersion Length 76 mm
Width (Metric) 1.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.