missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ High Performance Microfibre Wipes 2010

Product Code. 17267620
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
Pack of 50
This item is not returnable. View return policy

Product Code. 17267620

Brand: Scotch-Brite™ 7000103433

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High performance microfibre cloth that can be used on all surfaces, even delicate ones.

  • High performance microfibre wipe offering highly efficient, and lint free cleaning on virtually any surface.
  • High quality cleaning results even when used with or without water, and with or without detergent
  • Extremely durable, and can resist up to 500 wash cycles
  • Machine washable up to 95°C
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 360 mm
Width (Metric) 320 mm
Color Blue
Dimensions (L x W) 320 x 360 mm
Packaging Quantity 5/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.