missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ High Performance Cleaning Wipes 2011

Product Code. 17108670
Change view
Click to view available options
Color:
Blue
Green
Multiple
Red
Yellow
Packaging Quantity:
3/Pk.
5/Pk.
50/Pk.
Unit Size:
Pack of 30
Pack of 400
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Packaging Quantity unitSize
17108670 Green 3/Pk. Pack of 30
17148660 Blue 3/Pk. Pack of 30
17148590 Blue 5/Pk. Pack of 50
17168680 Blue 50/Pk. Pack of 400
17138590 Green 50/Pk. Pack of 400
17108600 Multiple 3/Pk. Pack of 30
17118680 Red 50/Pk. Pack of 400
17198660 Yellow 50/Pk. Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17108670 Supplier Scotch-Brite™ Supplier No. 7000103432

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Long lasting, high performance cleaning wipes. Can be used to dry or damp for a lint-free, streak-free finish.

  • For removal of dust, dirt, grease, and fingerprints
  • Use on stainless steel, chrome, plastics, glass, paint lacquers, and other finished or polished metal surfaces
  • Eliminates the need for cleaning agents in many cases
  • Machine washable up to 75 times at 95°C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Wipe
Length (Metric) 360 mm
Width (Metric) 320 mm
Color Green
Dimensions (L x W) 360 x 320 mm
Packaging Quantity 3/Pk.
Care Instructions Machine Washable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.