missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ High-Impact Trays
Manufactured from high impact polystyrene for strength and durability. Kartell™ High Impact Trays are useful for holding bottles, vials, and other individual items together.
Marca: Kartell™ 0571303
Code : 02
Detalles adicionales : Weight : 0.27000kg
Descripción
- General containers for lab use
- Shallow units: instrument trays or coasters
- Deep units: slop trays or sand baths
- Larger units can be used as pipette trays
- Not autoclavable
- Ridged feet for stability
- Sloped sides
Especificaciones
1.9 L | |
10 mm (Interior), 21 mm (Exterior) | |
Polystyrene | |
270 mm (Interior), 300 mm (Exterior) | |
Rectangular |
Interior: 380 x 270 x 10 mm; Exterior: 408 x 300 x 42 mm | |
380 mm (Interior), 408 mm (Exterior) | |
Tray | |
1 Piece |