missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ High-Impact Trays

Manufactured from high impact polystyrene for strength and durability. Kartell™ High Impact Trays are useful for holding bottles, vials, and other individual items together.

Brand:  Kartell™ 0570703

26.70 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Code : 02

Additional Details : Weight : 0.21960kg

 View more versions of this product

Product Code. 11301255

  • £66.75 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • General containers for lab use
    • Shallow units: instrument trays or coasters
    • Deep units: slop trays or sand baths
    • Larger units can be used as pipette trays
  • Not autoclavable
  • Ridged feet for stability
  • Sloped sides
Specifications

Specifications

2.7 L
30 mm (Interior), 41 mm (Exterior)
Polystyrene
210 mm (Interior), 253 mm (Exterior)
Rectangular
Interior: 310 x 210 x 30 mm; Exterior: 353 x 253 x 41 mm
310 mm (Interior), 353 mm (Exterior)
Tray
1 Piece
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers