missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ High-Impact Polystyrene Trays
Description
- With ridged feet for stability
- Not autoclavable
Specifications
Specifications
| Capacity (Metric) | 0.4 L |
| Dimensions (L x W x H) | Ext.: 201 x 151 x 21 mm; Int. 170 x 110 x 10 mm |
| Color | White |
| Height (Metric) | 10 mm (Interior), 21 mm (Exterior) |
| Length (Metric) | 170 mm (Interior), 201 mm (Exterior) |
| Material | Polystyrene |
| Type | Tray |
| Width (Metric) | 110 mm (Interior), 151 mm (Exterior) |
| For Use With | Foodstuffs and general laboratory use |
| No. per Pack | 1/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?