missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ High Impact Polystyrene Inoculating Loop
Click to view available options
Volume:
1 μL
5 μL
10 μL
Color:
Red
White
Yellow
Unit Size:
Pack of 1000
Description
- Cadmium-free pigments
- Gamma Irradiation to achieve a SAL of 10-6
- Shelf Life: 3 years
- 4-25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container
Specifications
Specifications
| Disposable | Single-use |
| Volume | 5 μL |
| Material | High-impact Polystyrene |
| Sterility | Sterile |
| Color | Red |
| Product Type | Inoculating Loop |
| Quantity | 1000/Pk. |
| Packaging Type | Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction