missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ High Impact Polystyrene Balance Boats
Description
Provide an easy and inexpensive system for weighing any medium.
- Lightweight weighing boats
- Non-contaminating (made of HIPS with hydrophobic surface)
- Easily fashioned to make funnel shape
- Available in two models: diamond (DS) and square (SQ)
- DS model available in white or black for visibility of trace sample remains adhering to boat
- Reproducible tare weight: batch to batch variation less than 5%
- Antistatic
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 250 mL |
| Color | White |
| Material | Polystyrene |
| Shape | Square |
| Type | Weighing Boat |
| Dimensions (L x W x H) | 134 x 134 x 23 mm |
| Length (Metric) | 134 mm |
| Width (Metric) | 134 mm |
| Height (Metric) | 23 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?