missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ High Impact Polystyrene Balance Boats

Product Code. 10192122
Change view
Click to view available options
Capacity (Metric):
5 mL
7 mL
30 mL
100 mL
250 mL
Color:
Black
White
Shape:
Diamond
Square
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Shape unitSize
10192122 30 mL Black Diamond Pack of 500
10447512 5 mL White Diamond Pack of 1000
10325962 5 mL Black Diamond Pack of 1000
12627805 7 mL White Square Pack of 1000
10662163 30 mL White Diamond Pack of 500
10738294 100 mL White Diamond Pack of 250
10345812 100 mL Black Diamond Pack of 250
10736962 100 mL White Square Pack of 1000
10325781 250 mL White Square Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10192122 Supplier Kartell™ Supplier No. 1110109
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide an easy and inexpensive system for weighing any medium.

  • Lightweight weighing boats
  • Non-contaminating (made of HIPS with hydrophobic surface)
  • Easily fashioned to make funnel shape
  • Available in two models: diamond (DS) and square (SQ) 
  • DS model available in white or black for visibility of trace sample remains adhering to boat
  • Reproducible tare weight: batch to batch variation less than 5%
  • Antistatic

Specifications

Capacity (Metric) 30 mL
Color Black
Material Polystyrene
Shape Diamond
Type Weighing Boat
Dimensions (L x W x H) 56 x 85 x 14.5 mm
Length (Metric) 56 mm
Width (Metric) 85 mm
Height (Metric) 14.5 mm
Weight (Metric) 1 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.