missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ High Form Beaker

Product Code. 10345691
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
800 mL
1000 mL
3000 mL
Unit Size:
Pack of 10
Pack of 2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10345691 50 mL Pack of 10
10121381 100 mL Pack of 10
10567671 150 mL Pack of 10
10727711 800 mL Pack of 10
10672282 1000 mL Pack of 10
10274291 3000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10345691 Supplier Lenz Laborglasintrumente™ Supplier No. 07004028
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Beaker in high shape

  • Acc. to DIN 12331 / ISO 3819
  • With graduation
  • With spout
  • Material: DURAN™

Specifications

Diameter (Metric) Outer 38 mm
Capacity (Metric) 50 mL
Material Glass
Height (Metric) 70 mm
Quantity 10
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.