missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Density Thermal Transfer Printer Ribbon
Description
- High density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Blue |
| For Use With (Equipment) | BMP71 Label Printer |
| Length (English) | 50 yd. |
| Width (English) | 1.97 in. |
| Length (Metric) | 45.72 m |
| Width (Metric) | 50 mm |
| Dimensions (L x W) | 46 m x 50.8 mm |
| Description | Blue 6900 Series Thermal Transfer Printer Ribbon for BMP71 Printer |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?