missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ High Density Polyethylene Multipurpose Containers

Product Code. p-8011922
Click to view available options
Capacity (Metric):
10,000 mL
5000 mL
Unit Size:
Each
Pack of 14
Pack of 6

Product Code. 15901401

Brand: Kautex™ 2000070546

Only null left
Add to basket
Add to basket

Manufactured with HDPE for strength and durability. Kautex™ High Density Polyethylene Multipurpose Containers are suitable for storage, transport or disposal of powdery or granular materials.

  • Wide mouth opening for easy filling, emptying and cleaning
  • Polygonal, natural color, screw-on closure
  • Use for:
    • Packaging
    • Dispensing
    • Sending samples
    • Mailing
    • Disposal
    • Collecting
    • Storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5000 mL
Color Natural
Diameter (Metric) Inner Neck 108.5 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Mailing, Disposal, Collecting, Storage
Form Polygonal
Material HDPE
No. per Case 14
Quantity 1 Ea.
Closure Included Yes
Graduated No
Height (Metric) 230 mm
Product Type Multipurpose Container
Diameter (Metric) 190 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.