missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ High Density Polyethylene Multipurpose Containers

Product Code. 15901401
Change view
Click to view available options
Capacity (Metric):
10,000 mL
5000 mL
Unit Size:
Each
Pack of 14
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15901401 5000 mL Pack of 14
10635321 5000 mL Each
15911401 10,000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15901401 Supplier Kautex™ Supplier No. 2000070546
Add to basket
Add to basket

Manufactured with HDPE for strength and durability. Kautex™ High Density Polyethylene Multipurpose Containers are suitable for storage, transport or disposal of powdery or granular materials.

  • Wide mouth opening for easy filling, emptying and cleaning
  • Polygonal, natural color, screw-on closure
  • Use for:
    • Packaging
    • Dispensing
    • Sending samples
    • Mailing
    • Disposal
    • Collecting
    • Storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5000 mL
Color Natural
Diameter (Metric) Inner Neck 108.5 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Mailing, Disposal, Collecting, Storage
Form Polygonal
Material HDPE
No. per Case 14
Quantity 1 Ea.
Closure Included Yes
Graduated No
Height (Metric) 230 mm
Product Type Multipurpose Container
Diameter (Metric) 190 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.