missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ High Capacity Section Dryer

Product Code. p-6899007 Shop All Epredia Products
Click to view available options
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15543646

Brand: Epredia™ undefined

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide maximum drying capacity for high workload laboratories with the Epredia™ High Capacity Section Dryer.

Features

  • Small footprint
  • Anti-microbial paint finish (silver ion) to inhibit growth of bacteria
  • Miniature circuit breakers for safety


Heating System

  • Fan-assisted heating reduces section drying time
  • Ultra-fast heating system for rapid warm up
  • Digital temperature control guarantees heat accuracy within the chamber
TRUSTED_SUSTAINABILITY

Specifications

Voltage 240 V
Max. Temperature (Metric) 85°C
Min. Temperature (Metric) Room Temp: 85°C (±1°C) at 25°C ambient
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.