missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ High Capacity Section Dryer

Product Code. 15543646 Shop All Epredia Products
Change view
Click to view available options
Voltage:
240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15543646 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15543646 Supplier Epredia™ Supplier No. A84600050
  • ONLINE EXCLUSIVE PRICE
    £8857.70
    £2170.71 / Pack of 1
    Save £6686.99
    75% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide maximum drying capacity for high workload laboratories with the Epredia™ High Capacity Section Dryer.

Features

  • Small footprint
  • Anti-microbial paint finish (silver ion) to inhibit growth of bacteria
  • Miniature circuit breakers for safety


Heating System

  • Fan-assisted heating reduces section drying time
  • Ultra-fast heating system for rapid warm up
  • Digital temperature control guarantees heat accuracy within the chamber
TRUSTED_SUSTAINABILITY

Specifications

Voltage 240 V
Max. Temperature (Metric) 85°C
Min. Temperature (Metric) Room Temp: 85°C (±1°C) at 25°C ambient
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.