missing translation for 'onlineSavingsMsg'
Learn More

FTM Technologies™ Overhead Fume Hood

Product Code. 11718044
Change view
Click to view available options
Flow Rate:
50 to 450 m3/h
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11718044 50 to 450 m3/h Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11718044 Supplier FTM Technologies™ Supplier No. HI9P
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dedicated to the capture of light fumes and solvents emanating from the workstation. FTM Technologies™ Overhead Fume Hoods completely free up benchtop working space in the laboratory.

  • Visor in translucent PVC
  • Supported by 4 hanging chains
  • Can be set for filtration or discharge to the outside
  • Place above workstations emitting heavy fumes, or trays and cleaning machines, soldering baths, machines and much more

Specifications

Dimensions (L x W x H) 720 x 640 x 300 mm
Flow Rate 50 to 450 m3/h
Voltage 230 V
Weight (Metric) 8 kg
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.