Learn More
Hanna Instruments™ Single Channel K, J, T-Type Thermocouple Thermometer
Description
The HI93551N is a J, K, T-type thermocouple thermometer that can be used with a wide variety of K-type probes. This thermometer offers a wide measurement range and temperature readouts in both degrees Celsius and Fahrenheit. All readings are displayed on the easy to read LCD, along with the high and low temperatures, temperature units, and a battery indicator upon startup. This meter is perfectly suited for high accuracy temperature measurements in the laboratory or field.
- CAL Function: Can be calibrated at one point in a 0°C ice bath when probes are changed
- Interchangeable Probes: Use any HI 766 probe for measuring temperatures of surfaces, gases, air, liquid, semi-solids, and more
- °C/°F Readout: Switch between scales with a simple button press
- HI/LO Function: Max and Min temperatures continuously monitored and displayed
- HOLD Function: Freezes the display (without interrupting monitoring) to allow time to record readings
- Battery Error Prevention System (BEPS): Turns off the meter when the batteries become too weak for accurate readings
- Battery Protection: Warning symbol when battery level falls below 10%; automatic shut-off can be set for 8 min, 60 min or disabled.
Specifications
Specifications
| Calibration Points | 1 Point |
| Dimensions (L x W x H) | 150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.) |
| Includes | Supplied with batteries, protective case and instructions |
| Measurement Time | 500 hr. battery life |
| Model | HI-93551N |
| Probe Type | Type K Thermocouple |
| Resolution | 0.1°C (-149.9 to 999.9°C), 0.2°C (<150.0°C), 1°C (≥1000°C) (K), 0.1°C (-200.0 to 999.9°C) (J), 0.1°C (-149.9 to 400.0°C), 0.2°C (<150.0°C) (T) |
| Weight (English) | 8.3 oz. |
| Weight (Metric) | 235 g |
| Product Type | Thermocouple Thermometer with CAL Button |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.