missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ K-Type Thermocouple Thermometer, 0.1°C Resolution

Product Code. 10598482
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +999.9°C, 1000°C to 1371°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
10598482 -200°C to +999.9°C, 1000°C to 1371°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10598482 Supplier Hanna Instruments™ Supplier No. HI93531
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides high accuracy measurements in a wide temperature range. Hanna Instruments™ K-Type Thermocouple Thermometer, 0.1°C Resolution is a digital, waterproof thermometer with a Hi/Lo limit display that uses a wide variety of interchangeable K-type probes for maximum flexibility.

The HI93531 is a 0.1° resolution K-type thermocouple thermometer that can be used with a wide variety of K-type probes. This thermometer offers temperature readouts in both Celsius and Fahrenheit. Featuring up to ±0.5°C accuracy and high and low limit temperature display, the HI93531 is perfectly suited for high accuracy temperature measurements in the laboratory or field.

  • °C/°F Readout: Switch between scales with a simple button press
  • Two Measurement Ranges: -200.0 to 999.9°C and 1000 to 1371°C
  • Interchangeable Probes: Use any HI 766 probe for measuring temperatures of surfaces, gases, air, liquid, semi-solids, and more
  • HI/LO Function: Max and Min temperatures continuously monitored and displayed
  • HOLD Function: Freezes the display (without interrupting monitoring) to allow time to record readings
  • Battery Error Prevention System (BEPS): Turns off the meter when the batteries become too weak for accurate readings
  • Battery Protection: Warning symbol when battery level falls below 10%; automatic shut-off can be set for 8 min, 60 min or disabled.

Specifications

Dimensions (L x W x H) 150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.)
Includes 3 x 1.5V AA batteries and instructions
Measurement Time 500 hr. battery life
Model HI 93531
Probe Type Type K Thermocouple
Resolution 0.1°C (-149.9 to 999.9°C), or 0.2°C (-200.0 to -150.0°C) and 1°C (outside)
Weight (English) 8.3 oz.
Weight (Metric) 235 g
Product Type K-Type Thermocouple Thermometer
Max. Temperature (Metric) 1371°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +999.9°C, 1000°C to 1371°C
Accuracy ±0.5°C (-100 to 999°C) or ±1°C (outside)
Display Backlit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.