missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ HI 4221-01 Model pH/mV Benchtop Meter
Click to view available options
Temperature Range (Metric):
-20.0°C to +120.0°C
Unit Size:
Each
Specifications
Specifications
| Includes | HI 7662-T Temperature Probe, HI 1131B pH Electrode |
| Accuracy (Temperature) | ±0.2°C |
| Accuracy (mV) | ±0.2 |
| Accuracy (pH) | ±0.1; ±0.01; ±0.002 |
| Range (pH) | -2 to 20 |
| Resolution (pH) | 0.001, 0.01, 0.1 |
| Range (mV) | ±2000 |
| Resolution (mV) | 0.1mV |
| Calibration Points | 1.68, 3.00, 4.01, 6.86, 7.01, 9.18, 10.0 |
| Temperature Range (Metric) | -20.0°C to +120.0°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction