missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Magnetic Mini-Stirrers
Click to view available options
Capacity:
1 L
Unit Size:
Each
Description
- Requires very little room which is valuable when laboratory benchtop space is at a premium
- Built to last having a ABS plastic housing and cover that are resistant to many harmful chemicals
- The stirring speed is adjustable from 100 to 1000 RPM
- Advanced design incorporates electronic controls that allow the user to easily regulate the speed with great precision.
- Requires very little room which is valuable when laboratory benchtop space is at a premium.
Specifications
Specifications
| Speed | 100 to 1000 rpm |
| Top Plate Material | ABS |
| Capacity | 1 L |
| Voltage | 110/115 V |
| Frequency | 50/60 Hz |
| Includes | Micro stir bar and instructions |
| Model | HI 190M |
| Temperature Range (Metric) | 0°C to 50°C |
| Type | Magnetic Mini Stirrer |
| Weight (Metric) | 610 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction