missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) HFC Quick-Disconnect Fittings, Hose Barb Coupling Set, Polysulfone with Alloy C-276 Valve

Product Code. 30054224
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 30054224

Brand: CPC (Colder) 5011235

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Valved connectors ensure sterility is maintained on both sides of the system during the disconnection process

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Complete coupling set—includes both an insert and body. Audible click provides added assurance of a secure connection. Protective thumb latch cover eliminates accidental disconnect. Quick one-step disconnection process minimize user error. Alloy C-276 valve spring stops the flow and offers broad application compatibility. Laser-etched item and lot numbers offer batch traceability

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/8 in.
Material Polysulfone
Min. Operating Temperature (Metric) 40°C
Outlet Port Hose Barb x Quick Disconnect x Hose Barb
Sterilization Method 132°C
Shape Straight
Material (Seal) Silicone
Color Amber Tint
Maximum Pressure 75 psi.
Max. Operating Temperature (Metric) 1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.