missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Bend flexible boats at points to form pour spouts
- Flat bottoms and sloping sides provide accurate transfer
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- Antistatic
- FDA/food-grade compliant
- Pack of 500
- Disposable
Specifications
Specifications
| Bottom Shape | Flat |
| Color | White |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Hexagonal |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| Size | Small; 38 x 25 x 9 mm |
| Length (Metric) | 38 mm |
| Width (Metric) | 25 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

