missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Hexagon Nuts
Click to view available options
Height (Metric):
5 mm
6 mm
Unit Size:
Each
Description
Similar to DIN 934 / DIN EN ISO 4032.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Thread Size | 4 |
| Height (Metric) | 5 mm |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction