missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Heritage Rib™ Economical Ribbed Needle-Punched Entrance Mat
Economical ribbed needle-punched carpet mats making them highly effective entrance mat products. Durable fibers offer good scraping action, preventing moisture and grime from being walked into facilities.
£22.20 - £124.00
Specifications
Color | Charcoal |
---|---|
Material | Polypropylene Fibers |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17711928
|
Notrax
117S0023CH |
90 cm | 60 cm |
£22.20
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
17731928
|
Notrax
117S0034CH |
120 cm | 90 cm |
£46.30
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
17751928
|
Notrax
117S0035CH |
150 cm | 90 cm |
£57.85
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
17771928
|
Notrax
117S0046CH |
180 cm | 120 cm |
£92.60
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
17791928
|
Notrax
117S0048CH |
240 cm | 120 cm |
£124.00
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
- This is an economical yet highly effective entrance mat product
- Durable fibers offer good scraping action, preventing moisture and grime from being walked into facilities
- Low profile allows foot, cart and wheelchair traffic to move easily over the mat
- Vinyl backing is moisture resistant and slip resistant
Specifications
Charcoal | |
Polypropylene Fibers | |
Industrial and Commercial Matting |