missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Product Code. 12655306 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
66 L
104 L
178 L
381 L
702 L
Voltage:
230 V
Material:
Coated Steel
Stainless Steel
missing translation for 'unitSize'
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 12655306

missing translation for 'mfr': Thermo Scientific™ 51029326

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Features:
  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
Temperature Stability:
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 13.45 cu. ft.
Controller Type Microprocessor control with vacuum fluorescent display
Description 400L; Stainless-steel exterior; 230VAC
Capacity (Metric) 381 L
Chamber Material Stainless Steel
Convection Type Mechanical
Material Stainless Steel
No. of Shelves 2 supplied/ 39 max.
Plug Type Country-specific
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.2°C @ 37°C
Temperature Uniformity ±0.2°C @ 37°C
Timer weekly / real time / hour
Dimensions (D x W x H) Interior 20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H) 30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English) 30.3 in.
Length (Metric) 77 cm
Width (English) 30.6 in.
Width (English) Interior 21.4 in.
Width (Metric) 77.8 cm
Width (Metric) Interior 54.4 cm
Height (English) 60.8 in.
Height (English) Interior 52.6 in.
Height (Metric) 154.5 cm
Height (Metric) Interior 133.5 cm
Depth (English) Interior 20.6 in.
Depth (Metric) Interior 52.4 cm
Weight (English) 317 lb.
Weight (Metric) 144 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 1400 w
Amperage 6 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.