missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz

Product Code. 17868298
Change view
Click to view available options
Capacity (Metric):
97 L
99 L
168 L
170 L
731 L
Type:
Gravity Convection
Mechanical Convection Oven
Material:
Coated Steel
Stainless Steel
Plug Type:
NEMA 6-20P
Nema 6-20
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Type Material Plug Type Unit Size
17868298 170 L Mechanical Convection Oven Coated Steel NEMA 6-20P Each
16651854 97 L Mechanical Convection Oven Coated Steel Nema 6-20 Each
15966832 168 L Gravity Convection Coated Steel Nema 6-20 Each
15105225 99 L Gravity Convection Coated Steel Nema 6-20 Each
15197425 731 L Mechanical Convection Oven Stainless Steel Nema 6-20 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17868298 Supplier Thermo Scientific™ Supplier No. 51028126
  • ONLINE EXCLUSIVE PRICE
    £4630.85
    £3310.25 / Pack of 1
    Save £1320.60
    28% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Features:

  • Broad temperature range-up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up-no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Programmable Microprocessor control with vacuum fluorescent display
Description 51028126
Capacity (Metric) 170 L
Temperature (Metric) 330°C
Type Mechanical Convection Oven
Material Coated Steel
No. of Shelves 2 supplied/19 max.
Plug Type NEMA 6-20P
Temperature Stability ±1.5°C
Dimensions (D x W x H) Interior 20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm)
Dimensions (L x W x H) 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Length (English) 29.1 in.
Length (Metric) 73.8 cm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 64 cm
Width (Metric) Interior 46.4 cm
Height (English) 36.2 in.
Height (English) Interior 27.9 in.
Height (Metric) 92 cm
Height (Metric) Interior 70.8 cm
Depth (English) Interior 20.4 in.
Depth (Metric) Interior 51.8 cm
Electrical Requirements 208/240 V 60 Hz
Voltage 208/240 V
Wattage 3360 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.