missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ KSP Class II Biological Safety Cabinet

Exhaust air 100,000 times more effectively than conventional two-filter systems with these biological safety cabinets.

£14050.49 - £17104.89


Products 4
Product Code Brand Width (Metric) Interior Price Quantity & Availability  
Product Code Brand Width (Metric) Interior Price Quantity & Availability  
10123603 View accessory products Thermo Scientific™
51023607
1.2m £14050.49
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
10266254 View accessory products Thermo Scientific™
51023608
1.5m £16772.13
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
10540671 View accessory products Thermo Scientific™
51023609
1.8m £17104.89
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
10540354 View accessory products Thermo Scientific™
51023606
0.9m £14058.47
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
Description

Description

Safety and Protection

  • HEPA filters guarantee maximum filtration efficiency of 99.995% at the most penetrating particle size (MPPS)
  • Segmented H14 HEPA filter system directly below work area protects inner air ducts, plenums and fans; provides a cumulative filtration efficiency of 99.99999975% to downflow and exhaust airflow
  • Pressure sensor monitoring ensures safe airflow across the entire work surface
  • SmartFlow™ digital technology maintains constant airflow during normal filter loading or temporary airflow obstruction due to foreign objects
  • Independent alarm system immediately alerts to any airflow obstruction

Performance and Operation

  • Interior eye-level display on rear wall for “at-a-glance” monitoring of safety parameters
  • Performance factor (PER) indicates: cabinet is safe, cabinet is safe but time for service, cabinet should not be used
  • Display parameters include downflow air velocity, cabinet malfunction, time of day, operating time of optional UV-C lights, total operating hours
  • Timer for delayed start
  • Stopwatch function
  • Handheld control for use inside cabinet eliminates glove changes before changing cabinet settings

Construction

  • Motorized front window with adjustable 20cm working aperture slopes 10°
  • DC motor technology uses energy efficiently with lower heat output
  • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
  • Frameless front sash and side glass window yields unobstructed view of the total work area
  • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids
Certifications/Compliance
  • Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TüV Nord. Cabinets with single-piece worktops are independently tested and certified to the DIN 12980 standard “Safety Cabinets for Handling Cytotoxic Substances,” requiring the highest personnel, product and environmental protection.
Ordering Information:

Adjustable stand options with electric or manual adjustment. Work surfaces available as single or segmented modules.