Learn More
Thermo Scientific™ Herasafe™ 2030i Class 2 A2 Biological Safety Cabinets
Herasafe 2030i incorporates technologies for ultimate protection and graphical user interface for ease of operation.
Specifications
| Certifications/Compliance | NSF/ANSI 49 |
|---|---|
| Chamber Material | Stainless Steel (316) |
| Product Type | Biosafety Cabinet |
| Model | HeraSafe 2030i |
| Sash Opening (Metric) | 25.4 cm |
Description
Herasafe 2030i incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Unit includes inbuilt Wifi capability and is ready to be 'connected'.
- GUI Touchscreen Interface
- LED Interior Illumination
- Cloud Ready Data Output
- Auto Adjusting Cross Beam UV
- Ergonomic Arm Rests (option)
- SmartPort Versatile Access
- SmartFlow Plus Auto Compensation
- 316 Stainless Steel Interior
- Previous models: Herasafe KS
Specifications
| NSF/ANSI 49 | |
| Biosafety Cabinet | |
| 25.4 cm | |
| 0.99995 | |
| Energy efficient | |
| 2 x Each Side plus Smart Ports | |
| 60 Hz |
| Stainless Steel (316) | |
| HeraSafe 2030i | |
| 7 in. GUI | |
| H14 HEPA | |
| LED | |
| 10 in. | |
| 120 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.