Learn More
Thermo Scientific™ Herasafe™ 2025 Class II Biological Safety Cabinet, Cross Beam UV function
Shop All Thermo Scientific ProductsBeschreibung
Herasafe™ 2025 Class 2 Biological Safety Cabinet. Certified to EN 12469. Provides personal, sample and environmental protection. Available in 4 sizes. Smart technology offers optimal containment and energy efficiency. Autonomous safety features help ensure continuous accuracy that never takes a day off – providing optimal protection from contamination by compensating to match the way you work and your lab environment.
The Herasafe 2025 Class II Biological Safety Cabinets deliver reliable performance with superior precision for a broad range of applications requiring assured safety for product, personnel and environment. A robust construction and excellent ergonomic design are combined with autonomous safety features and a simple-to-understand interface that always gives a clear status indication.
- Integrated programmable crossbeam UV disinfection system; the UV lights are installed on both side walls to illuminate the entire work surface without leaving shadows. This ensures thorough disinfection of the complete chamber for maximum sample protection.
- SmartFlow Plus technology automatically balances the performance of dual DC blower motors in order to maintain appropriate air flow rates whilst compensating for the loading condition of the protective HEPA filters.
- The unique DAVe Plus (Digital Airflow Verification) system validates protection by monitoring airflow velocities with independent pressure sensors that detect and alert to any changes across the exhaust and downflow plenums.
- Simple to use and readily understandable graphical display.
- Smart Clean Plus provides a fully opening front-hinged window design that enables easy cleaning and disinfection with full access to the interior cabinet space; full opening also allows access to the biological safety cabinet for thorough cleaning and visible reach to all cabinet surfaces including rear wall.
- Motorised sash opening height of 200 mm for optimised usability and efficiency and with battery backup as standard to enable closure in case of power failure.
- Glass side walls/windows provide a bright workspace.
- Visibility within the cabinet is enhanced with the use of bright, energy efficient LED lighting, reducing the potential for fatigue often experienced with use of standard fluorescent lighting.
- Larger interior 304 non-corrosive stainless steel work space; the brushed and sanded finish provides maximum scratch resistance and has non-reflective properties.
- 2 receptacles/power sockets fitted to rear wall as standard, controllable from front panel.
- Stainless steel armrests supplied as standard (optional gel insert ergonomic armrests available).
- Customizable worktops
- EN12469 certified by TÜV
- Made in Germany
- 230 V, 50/60 Hz
Spezifikation
Spezifikation
| Description | Built-in Cross Beam UV System |
| Certifications/Compliance | EN 12469 Certified by TÜV |
| Chamber Material | Stainless Steel (304) |
| Width (Metric) Interior | 1800 mm |
| Product Type | Biosafety Cabinet |
| Model | Herasafe 2025 |
| Noise Level | 57 dBA |
| Outlets | 2 Interior |
| Sash Opening (Metric) | 200 mm |
| Width (English) Exterior | 74.8 in. |
| Mehr anzeigen |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
