Learn More
Thermo Scientific™ Multifuge™ X1 Centrifuge Series
Handle a diverse range of applications with the Thermo Scientific™ Multifuge™ X1 Centrifuge Series, featuring a range of rotors and adapters.
Specifications
| Certifications/Compliance | IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety |
|---|---|
| Controller Type | Microprocessor |
| Capacity | 4 x 400 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15,200 rpm |
Description
Handle a diverse range of laboratory applications with the Thermo Scientific™ Multifuge™ X1 Centrifuge Series, which features a broad range of rotors and adapters. Featuring industry-leading throughput and energy-efficient operation, this centrifuge series can handle a range of general-purpose processing, including cell culture, microplate, bioproduction, blood separation and microbiology. It features a convenient 1L capacity and is available in both ventilated and refrigerated units, which are ideal for processing temperature-sensitive samples.
Simple Operation:
- System features intuitive control panel and digital display.
- Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection.
- Adjust speed, time and temperature, even during the run with convenient keyboard for direct input.
- One-finger downward motion for easy closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening.
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time in switch between applications.
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment system that seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option.
- System optimizes safety and improves separations.
Space-Saving Design:
- Compact size conserves workspace.
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit.
Energy Efficient:
- Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
Ventilated Multifuge X1:
- Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
- Net Weight: 126.8 lb. (57.5kg)
Refrigerated Multifuge X1R:
- CFC-free refrigeration system
- Temperature range: -10° to +40°C
- Pre-cooling function with direct button
- 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Ordering Information:
The Multifuge X3 supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.
Recommended for:
- Cell Culture
- Microplates
- Bioproduction
- Food Safety
- Blood Separation
- Bodily fluid processing
- Pharmaceutical
- Biotechnology
- Stem Cell
- Microbiology
- Molecular Biology
- Proteomics
- Genomics
Specifications
| IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety | |
| 4 x 400 mL | |
| 15,200 rpm | |
| Digital | |
| 99 programs (5 with direct access key) | |
| 23.8 lb. | |
| 14.2 in. | |
| 36 cm |
| Microprocessor | |
| 25,830 x g | |
| Multifuge™ | |
| Direct, Brushless Induction Low Profile | |
| 99 hr. 59 min. plus HOLD | |
| 60.5 cm | |
| 34.3 in. | |
| 87 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.