Learn More
Thermo Scientific™ Megafuge™ 40 Centrifuge Series
Process more 50mL conical tubes and blood tubes with a centrifuge that offers exceptional capacity, ergonomic features and value for routine sample processing.
Specifications
| Certifications/Compliance | IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL Listed, CSA, CE, Certified Biosafety. |
|---|---|
| Controller Type | Microprocessor |
| Capacity | 4 x 1000 mL |
| Max. RCF | 25,314 x g |
| Max. Speed | 15,200 rpm |
Description
Process 40% more 50mL conical tubes or 100% more blood tubes with the Thermo Scientific™ Megafuge™ 40 Centrifuge, offering exceptional capacity, ergonomic features and value for routine sample processing on the benchtop. Proprietary design innovations enable safe, simple and comfortable operation every day.
Easy to Use:- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Proprieteary motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto–Lock™ III Rotor System:
- Secure locking system for easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
Thermo Scientific™ ClickSeal™ Bucket Sealing System
- Biocontainment solution that seals with a snap, eliminating screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option.
- System optimizes safety and improves separations.
Space-Savings Design:
- Compact dimensions optimize work area.
- Ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Outstanding Energy Efficiency:
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Model Megafuge 40:
- Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
- Net Weight: 189.6 lb. (86kg)
Refrigerated Model Megafuge 40R:
- CFC-free refrigeration system
- Temperature range: -10° to +40°C
- Pre-cooling function with direct button
- 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
- Net Weight: 255.7 lb. (116kg)
Ordering Information:
A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.
Includes:
Smartspin Technology. (Rotors, adapters and tubes must be ordered separately to accommodate your application).
Recommended for:
- Cell culture
- Blood processing
- Microplates
Specifications
| IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL Listed, CSA, CE, Certified Biosafety. | |
| 4 x 1000 mL | |
| 15,200 rpm | |
| Digital | |
| 6 programs, direct access | |
| 26.4 in. | |
| 14.2 in. | |
| 36 cm | |
| 230 V 50/60 Hz | |
| 50/60 Hz |
| Microprocessor | |
| 25,314 x g | |
| Megafuge™ | |
| Direct, Brushless Induction Low Profile | |
| 9 hr. 99 min. plus HOLD | |
| 67 cm | |
| 35.4 in. | |
| 90 cm | |
| 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.