missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ Vios 250i CR CO2 Incubators, 255L
BIOPHARMA

Product Code. 17204263 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50 Hz
Chamber Material:
Copper
Electropolished Stainless Steel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Chamber Material Unit Size
17204263 230 V, 50 Hz Electropolished Stainless Steel Each
17214263 230 V, 50 Hz Copper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17204263 Supplier Thermo Scientific™ Supplier No. 51033784
  • ONLINE EXCLUSIVE PRICE
    £22265.00
    £20578.35 / Pack of 1
    Save £1686.65
    7% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Heracell Vios 250i CR is the first of its kind, a certified cleanroom-compatible CO2 Incubator. Designed with both active particle control and rigorous cleaning compatibility in mind, this incubator sets the standard for cleanroom incubation. A factory compliance acceptance package is included to support the documentation needs commonly found in GMP settings.

Introducing the first-to-market, certified cleanroom compatible CO2 Incubator, 3rd party validated to be appropriate for use ISO Class 5 and GMP grade A/B environments in accordance with ISO 14644-1. Featuring next-level particulate and contamination control, increased compatibility with cleaning procedures in the cleanroom, and documentation to support the validation process, this incubator sets the standard for transitioning for research to commercial settings.

NEW Certified Cleanroom and GMP Compatibility

  • Certified compatible for ISO Class 5 and GMP Grade A/B environments in accordance with DIN EN ISO 14644-1
  • Active Particle Control System patent-pending technology controlling the number of particulates released into the cleanroom
  • Brushed stainless steel exterior casing with IP54 rating for superior cleaning compatibility
  • Documentation package included to support timely and rapid validation processes

Direct Heat Chamber

  • 255L electropolished stainless steel chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving

THRIVE  Active Airflow

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces

Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs

In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Single beam, dual wavelength infrared (IR) CO2sensor
  • O2control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)

Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces

Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.0 cu. ft.
Certifications/Compliance CE, CSA
Data Outputs USB, 4-20 mA
Description Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk.
Capacity (Metric) 255 L
Chamber Material Electropolished Stainless Steel
CO2 Concentration Range 1 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
Material Stainless Steel
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity >93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Covered integrated water reservoir
Dimensions (D x W x H) Interior 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H) 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English) 215 lb.
Electrical Requirements 230 V, 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.