missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ O2 Control (1 to 21%) Doors

Product Code. 15592720 Shop All Thermo Scientific Products
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
15592720 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15592720 Supplier Thermo Scientific™ Supplier No. 51901133
  • ONLINE EXCLUSIVE PRICE
    £6345.00
    £5836.16 / Pack of 1
    Save £508.84
    8% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Material: Glass; For Use With: Heracell VIOS 250i CO2 Incubator

  • O2 control
  • Gas tight screen
  • 6 inner glass doors
  • 1/2 width shelves


TRUSTED_SUSTAINABILITY

Specifications

Description O2 1-21% Control Glass Doors
For Use With (Equipment) Heracell VIOS 250i CO2 Incubator
Lighting LED
Material Glass
Oxygen Control 1 to 21%
Type O2 Control Doors
Gas Type O2
Includes O2 control with gas tight screen, 6 inner glass doors,1/2 width shelves
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.