missing translation for 'onlineSavingsMsg'
Learn More

STEMCELL Technologies Heparin Solution

Product Code. 15208908
Encompass
Click to view available options
Quantity:
2 mL
Unit Size:
2mL
This item is not returnable. View return policy

Product Code. 15208908

Brand: STEMCELL Technologies 07980

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cell culture supplement

  • Heparin is a mucopolysaccharide with anticoagulant properties
  • It supports the binding of fibroblast growth factor (FGF) to its receptor and increases the stability of FGF
  • Heparin is used together with epidermal growth factor (EGF) and FGF in NeuroCult™ media for the culture of embryonic rat or adult human neural stem and progenitor cells, and adult mouse neural stem and progenitor cells
  • Heparin Solution is required as a supplement in various other STEMCELL culture media, including MammoCult™ Human Medium Kit (Catalog #05620), EpiCult™-B Mouse Medium Kit (Catalog #05610), and EC-Cult™-XF Culture Kit (Catalog #08000)

Specifications

Cell Type Mammary Cells, Neural Stem and Progenitor Cells, Prostate Cells
For Use With (Application) Cell Culture
Quantity 2 mL
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.