missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vacutainer™ Plastic Lithium Heparin Tubes
Click to view available options
Capacity (Metric):
3.15 mL
4 mL
Unit Size:
Pack of 100
Specifications
Specifications
| Product Type | Blood Collection Tube |
| Additive | Lithium Heparin |
| Closure Type | Hemogard |
| Capacity (Metric) | 4 mL |
| Closure Color | Dark Green |
| Height (Metric) | 75 mm |
| Diameter (Metric) Outer | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction