missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Ultimate ML G3, UK-plug
Shop All Heidolph Instruments Products
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
Description
Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
- Central operating panel with 7 in. touch display
- Motor lift model with G3 vertical glassware
- Clear display of all values (Basic and Advanced modes)
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
- Optional display of vapor temperature
- Subsequent upgrade to Hei-VAP Ultimate Control possible, including vacuum and chiller control
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Type | Motor Lift Rotary Evaporator |
| Plug Type | UK-plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction