missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Industrial Rotary Evaporator with Glassware Set

Product Code. 10302942 Shop All Heidolph Instruments Products
Click to view available options
For Use With (Application):
All standard distillations
Hood applications or where height is restricted
Low-boiling solvents - highest recovery rates
Solutions that tend to splash and foam
Glassware Assembly Type:
Set A
Set A2
Set A2C
Set AC
Set R
Set RC
Set Shorty R
Set Shorty RC
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10302942

Brand: Heidolph™ 5181910000

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Hei-VAP Industrial rotary evaporators have excellent user safety features and are available with a variety of glassware sets.

  • Excellent user safety with high-impact transparent PMMA door
  • Non-fogging safety glass and metal frame guard hood provides excellent user protection
  • The evaporation flask is illuminated during operation for increased visibility
  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
  • Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
TRUSTED_SUSTAINABILITY

Specifications

Speed 6 to 160 rpm
Temperature Range (Metric) 20°C to 180°C
Display 7 in. touchpanel
For Use With (Application) Hood applications or where height is restricted
Includes Glassware set Shorty RC - (1) ascending condenser (320 mm shorter than traditional one), (1) 20 L evaporating flask, (2) 10 L receiving flasks
Glassware Assembly Type Set Shorty RC
IP Rating IP20
Heating Capacity (Metric) 4000 W
Type Glassware Assembly Rotary Evaporator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.