missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Industrial B Rotary Evaporator with Glassware Set

Product Code. 10721293 Shop All Heidolph Instruments Products
Change view
Click to view available options
For Use With (Application):
All Standard Distillations
Hood applications or where height is restricted
Low-boiling solvents - cooling by dry-ice
Low-boiling solvents - highest recovery rates
Solutions that tend to splash and foam
Glassware Assembly Type:
Set A
Set A2
Set A2C
Set AC
Set K
Set KC
Set R
Set RC
Set Shorty R
Set Shorty RC
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Glassware Assembly Type Unit Size
10721293 Low-boiling solvents - highest recovery rates Set A2C Each
10015791 Solutions that tend to splash and foam Set A Each
10594732 Solutions that tend to splash and foam Set AC Each
10229461 Low-boiling solvents - highest recovery rates Set A2 Each
10332643 Low-boiling solvents - cooling by dry-ice Set K Each
10027742 Low-boiling solvents - cooling by dry-ice Set KC Each
10514172 All Standard Distillations Set R Each
10699722 All Standard Distillations Set RC Each
10362652 Hood applications or where height is restricted Set Shorty R Each
10521022 Hood applications or where height is restricted Set Shorty RC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10721293 Supplier Heidolph™ Supplier No. 5182610000
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features of the Hei-VAP Industrial B rotary evaporator are identical to the Hei-VAP Industrial minus some safety features and is ideal for limited budgets.

  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
  • Receiver cassettes protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps

Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:

  • Metal frame and safety glass guard hood covering the bath
  • High-impact PMMA door covering the glassware assembly
  • High-impact PMMA latching doors which cover the receiving flask cassettes
TRUSTED_SUSTAINABILITY

Specifications

Speed 6 to 160 rpm
Temperature Range (Metric) 20°C to 180°C
Display 7 in. touchpanel
For Use With (Application) Low-boiling solvents - highest recovery rates
Includes 1 ascending, 1 descending condenser and 1 expansion vessel, 1 20 L evaporating flask, (2) 10 L receiving flasks
Glassware Assembly Type Set A2C
IP Rating IP20
Temperature Accuracy ±1°C
Heating Capacity (Metric) 4000 W
Type Glassware Assembly Rotary Evaporator
Timer Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.